10 in. 316L Stainless Steel Clamp x Butt Weld Short Ferrule #7
10 in. 316L Stainless Steel Clamp x Butt Weld Short Ferrule #7
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Ferrule, Sanitary, Short
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 2 lb