10 in. Butterfly Valve Buna Seat Repair Part
10 in. Butterfly Valve Buna Seat Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Cartridge style seat permits easy change without special tools
Specifications
- ASTM:
- ASTM A-126, ASTM A-351
- Brand Model Compatibility:
- 731 Butterfly Valve
- FM Approved:
- No
- GSA Approved:
- No
- Handle Type:
- Locking Lever
- MSS:
- MSS SP-61
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Product Type:
- Seat
- Recommended Valve Application:
- Chemical, Petrochemical
- UPC:
- 781889257234
- Valve Seat Material:
- Buna-N
- Valve Size:
- 10 in