This product requires certification to purchase.

10 in. Seat Kit Gum Rubber Valve Repair Kit

FNW®

10 in. Seat Kit Gum Rubber Valve Repair Kit

  • Fast #
  • Part #FNW60RGR10
  • Item #1773002
  • Manufacturer Part #KG60R
5 out of 5 Customer Rating
Brand image
FNW®

10 in. Seat Kit Gum Rubber Valve Repair Kit

  • Fast #
  • Part #FNW60RGR10
  • Item #1773002
  • Manufacturer Part #KG60R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bidirectional shutoff
  • Replaceable “Pop In” seats install easily with valve in open position
  • Economical cast body, yoke, & packing gland
  • Thrust ball bearing yoke bushing (6” & larger)
  • Gum rubber seat, standard (Viton® optional)
  • Bonnet less, outside screw & yoke with stem cover and stem boot
  • Bottom splash guard with clean out, standard
  • For applications up to 100 psi CWP
  • Available in sizes from 3” to 30"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

Brand Model Compatibility:
60R
Material:
Gum Rubber
Product Type:
Seat Kit
UPC:
781889322314
Valve Size:
10 in