10 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Ring Gasket Kit
Figure NBG-NA-Z 10 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Ring Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- 150# & 300# Gaskets conform to ASME B16.21
- Bolts conform to ASTM A307A Grade A
- Nuts conform to SAE J996 Grade 2
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307, ASTM A-563, ASTM F-104, ASTM A307A Grade A
- Application:
- Commercial
- Coating:
- Zinc Plated
- Collection:
- Figure NBG-NA-Z
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Ring
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.125 in
- UPC:
- 781889254424