9/16 in. Stainless Steel Plain Washer
Figure 7835 9/16 in. Stainless Steel Plain Washer
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 9/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-63/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Flat Washer
- Shape:
- Square
- UL Listed:
- No
- Width:
- 1-63/100 in