1/2 in. Stainless Steel Dust Cap
1/2 in. Stainless Steel Dust Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Buna-N Gasket
- 304 stainless-steel arm
- Stainless-steel pin/pull-ring
- Steel plated safety-pin
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Dust Cap
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- Maximum Temperature:
- 316
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889326701