This product requires certification to purchase.

1/2 x 1 in. Zinc Hex Head Cap Screw Grade 5 (Pack of 10)

FNW®

1/2 x 1 in. Zinc Hex Head Cap Screw Grade 5 (Pack of 10)

  • Fast #
  • Part #FNWCSG5Z121
  • Item #7485900
  • Manufacturer Part #FNWCSG5Z121
4 out of 5 Customer Rating
Brand image
FNW®

1/2 x 1 in. Zinc Hex Head Cap Screw Grade 5 (Pack of 10)

  • Fast #
  • Part #FNWCSG5Z121
  • Item #7485900
  • Manufacturer Part #FNWCSG5Z121
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1575
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
  • Made in China
  • Dimensions to ASME B1.1;ASME B18.2.1
  • Zinc coated for rust protection
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B18.2.1
ASTM:
ASTM F-1941, ASTM F-1941M
Coating:
Zinc Plated
Color Finish Name:
Zinc
Diameter:
1/2
Grade:
5
Length:
1
Material:
Zinc
Package Quantity:
Pack of 10
Screw Head:
Hex Head
Strength Rating:
92000
Thread Handing:
Right
UPC:
781889333020