This product requires certification to purchase.

1-1/4 in. Bronze NPT Rising Valve Stem Globe Valve

You last purchased this on
 
FNW®

1231 1-1/4 in. Bronze NPT Rising Valve Stem Globe Valve

  • Fast #
  • Part #FNW1231H
  • Item #3029102
  • Manufacturer Part #FNW1231H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1231 1-1/4 in. Bronze NPT Rising Valve Stem Globe Valve

  • Fast #
  • Part #FNW1231H
  • Item #3029102
  • Manufacturer Part #FNW1231H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 512
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Resilient disc
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-62, ASTM B-124
Collection:
1231
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Cast Iron
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/50 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material:
Bronze
Valve Body Style:
Globe
Valve Disc Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Globe Valve
Width:
3-27/100 in