1/4 - 1/2 in. Memory Stop for 420 and 421 Ball Valve
1/4 - 1/2 in. Memory Stop for 420 and 421 Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 476 Case: 476 Pallet: 16660-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Threaded connection
- 600 WOG
- 150 WSP
- Full Port
- Threaded NPT Ends (ANSI B1.20.1)
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 certified (to 2")
Specifications
- Brand Model Compatibility:
- 420 Ball Valve
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Type:
- Lever
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Memory Stop
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 781889139356
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/4 in - 1/2 in
- Valve Stem:
- Blowout-proof