14 x 4-1/2 in. 150# Zinc Plated Carbon Steel Flange Bolt and Nut Set
Figure NBSZ 14 x 4-1/2 in. 150# Zinc Plated Carbon Steel Flange Bolt and Nut Set
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 18% elongation
- 69 to 100 Rb hardness
- Nuts conform to SAE J995 grade 2
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A-307A, ASTM A-307A Grade A
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Collection:
- Figure NBSZ
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 1 in
- Fits Pipe Size:
- 14 in
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Flange Accessory Pack
- Grade:
- A, 2
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Size:
- 1 in - 8 in
- Strength Rating:
- 60
- WaterSense Labeled:
- No