This product requires certification to purchase.

16 in. Butterfly Valve Buna Seat Repair Part

FNW®

16 in. Butterfly Valve Buna Seat Repair Part

  • Fast #
  • Part #FNWB73116
  • Item #3021128
  • Manufacturer Part #B73116
5 out of 5 Customer Rating
Brand image
FNW®

16 in. Butterfly Valve Buna Seat Repair Part

  • Fast #
  • Part #FNWB73116
  • Item #3021128
  • Manufacturer Part #B73116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cartridge style seat permits easy change without special tools
  • Requires Certification

Specifications

ASTM:
ASTM A-126, ASTM A-351
Brand Model Compatibility:
731 Butterfly Valve
FM Approved:
No
GSA Approved:
No
Handle Type:
Wheel
MSS:
MSS SP-61
Material:
Rubber
Material Type:
Buna-N
Maximum Temperature:
194
NSF Certified:
No
Product Type:
Seat
Recommended Valve Application:
Chemical, Petrochemical
UPC:
781889257418
Valve Seat Material:
Buna-N
Valve Size:
16 in