This product requires certification to purchase.

17 x 11 in. Adapter Sleeve

FNW®

17 x 11 in. Adapter Sleeve

  • Fast #
  • Part #FNWASHP17X11
  • Item #9052909
  • Manufacturer Part #FNWASHP17X11
4.1 out of 5 Customer Rating
Brand image
FNW®

17 x 11 in. Adapter Sleeve

  • Fast #
  • Part #FNWASHP17X11
  • Item #9052909
  • Manufacturer Part #FNWASHP17X11
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
11 in
Length:
17 in
Product Type:
Adapter Sleeve
Valve Size:
17 in x 11 in