This product requires certification to purchase.

1-1/2 in. Stainless Steel NPT Rising Stem Globe Valve

FNW®

17B-200 1-1/2 in. Stainless Steel NPT Rising Stem Globe Valve

  • Fast #
  • Part #FNW17B200J
  • Item #1227236
  • Manufacturer Part #17B-200
5 out of 5 Customer Rating
Brand image
FNW®

17B-200 1-1/2 in. Stainless Steel NPT Rising Stem Globe Valve

  • Fast #
  • Part #FNW17B200J
  • Item #1227236
  • Manufacturer Part #17B-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inside screw
  • Adjustable packing
  • Conical seat design
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI 14-2016
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
17B-200
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Die Cast Aluminum
Length:
3-27/50 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
356
Pressure - High:
200
Pressure Class:
200#
UPC:
781889086865
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
Conical
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve