This product requires certification to purchase.

2-1/2 - 3 in. Locking Handle Kit for 360A Ball Valve

FNW®

2-1/2 - 3 in. Locking Handle Kit for 360A Ball Valve

  • Fast #
  • Part #FNW360ALHKLM
  • Item #4915180
  • Manufacturer Part #FNW360ALHKLM
4.5 out of 5 Customer Rating
Brand image
FNW®

2-1/2 - 3 in. Locking Handle Kit for 360A Ball Valve

  • Fast #
  • Part #FNW360ALHKLM
  • Item #4915180
  • Manufacturer Part #FNW360ALHKLM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Locking handle kit
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 360A
Handle Material:
Stainless Steel
Handle Type:
Lever
Length:
9-21/25 in
MSS:
MSS SP-110
Number of Handles:
Single Handle
UPC:
781889284292
Valve Operator:
Lever Handle
Valve Size:
2-1/2 in - 3 in