This product requires certification to purchase.

2-1/2 in. Carbon Steel Full Port 1000# Ball Valve

FNW®

Figure 221A 2-1/2 in. Carbon Steel Full Port 1000# Ball Valve

  • Fast #
  • Part #FNW221AL
  • Item #4106195
  • Manufacturer Part #FNW221AL
5 out of 5 Customer Rating
Brand image
FNW®

Figure 221A 2-1/2 in. Carbon Steel Full Port 1000# Ball Valve

  • Fast #
  • Part #FNW221AL
  • Item #4106195
  • Manufacturer Part #FNW221AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-1/2 in. carbon steel ball valve
  • End Connections: Threaded
  • Valve Length: 6.45 in.
  • Valve Pressure Class: 2000#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Vented stainless steel ball
  • Adjustable packing
  • Investment cast body
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-216
Clean Bagged:
No
Collection:
Figure 221A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
6-9/20 in
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
1000
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
UL Listed:
No
UPC:
781889219775
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve