2-1/2 in. CPVC End Cap in Grey
2-1/2 in. CPVC End Cap in Grey
Frequently Purchased Together
Product Details
- Replacement Parts
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 16, ANSI 372
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 194
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- Type:
- FNW350NAECL