This product requires certification to purchase.

2-1/2 in. EPDM Replacement O-Ring for Ball Valve

FNW®

Figure 340NA / 350NA 2-1/2 in. EPDM Replacement O-Ring for Ball Valve

  • Fast #
  • Part #FNW340NATUBVORL
  • Item #9924685
  • Manufacturer Part #FNW340NATUBVORL
5 out of 5 Customer Rating
Brand image
FNW®

Figure 340NA / 350NA 2-1/2 in. EPDM Replacement O-Ring for Ball Valve

  • Fast #
  • Part #FNW340NATUBVORL
  • Item #9924685
  • Manufacturer Part #FNW340NATUBVORL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement Parts
  • Requires Certification

Specifications

Collection:
Figure 340NA / 350NA
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Rubber
Material Type:
EPDM
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889903179
Valve Size:
2-1/2 in