2-1/2 in. Silicone Gasket in Clear
Figure 40MPX 2-1/2 in. Silicone Gasket in Clear
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Figure 40MPX
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 2-1/2 in
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Silicone