2-1/2 in. CPVC Socket Weld End Cap for FNW350NA
Figure 350NA 2-1/2 in. CPVC Socket Weld End Cap for FNW350NA
Package Quantity Info:
Each: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement Parts
Specifications
- ANSI:
- ANSI 14, ANSI 16, ANSI 372
- Collection:
- Figure 350NA
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 194
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 781889903353