2-1/2 in. Socket Weld PVC End Cap in Grey

You last purchased this on
 
FNW®

2-1/2 in. Socket Weld PVC End Cap in Grey

  • Fast #
  • Part #FNW340NAECSWL
  • Item #9924676
  • Manufacturer Part #FNW340NAECSWL
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2-1/2 in. Socket Weld PVC End Cap in Grey

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement Parts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 16, ANSI 372
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
122
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
FNW340NAECSWL