This product requires certification to purchase.

2-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

FNW®

2-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW660AL
  • Item #5115377
  • Manufacturer Part #FNW660AL
5 out of 5 Customer Rating
Brand image
FNW®

2-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FNW660AL
  • Item #5115377
  • Manufacturer Part #FNW660AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-1/2 in. stainless steel ball valve
  • End Connections: Flanged
  • Valve Length: 7.48 in.
  • Valve Pressure Class: 150#
  • ANSI B16.10
  • Adjustable packing
  • Anti-static design
  • Blowoutproof stem design
  • Economy ball valve
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI Z1157-2014e1
API:
API 598
ASME:
ASME B16.5
ASTM:
ASTM A-351
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
7-12/25 in
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
UPC:
781889291726
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve