This product requires certification to purchase.

2-1/2 in. Stainless Steel Valve Repair Kit

FNW®

2-1/2 in. Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FNW310ARKL
  • Item #4131848
  • Manufacturer Part #FNW310ARKL
5 out of 5 Customer Rating
Brand image
FNW®

2-1/2 in. Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FNW310ARKL
  • Item #4131848
  • Manufacturer Part #FNW310ARKL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1000 PSI CWP non-shock
  • 150 PSI WSP
  • Full Port
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
Brand Model Compatibility:
310A Ball Valve
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Height:
5-4/25 in
Length:
7-7/25 in
MSS:
MSS SP-110
Material:
Plastic
Material Type:
RTFE
NSF Certified:
No
Product Type:
Valve Repair Kit
UL Listed:
No
UPC:
781889257807
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
2-1/2 in
Width:
9-23/25 in