This product requires certification to purchase.

2-1/2 in. Threaded 150# 316 SP114 Stainless Steel Half Coupling

FNW®

2-1/2 in. Threaded 150# 316 SP114 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCSP114L
  • Item #1338285
  • Manufacturer Part #M611H-40
3.7 out of 5 Customer Rating
Brand image
FNW®

2-1/2 in. Threaded 150# 316 SP114 Stainless Steel Half Coupling

  • Fast #
  • Part #IS6CTHCSP114L
  • Item #1338285
  • Manufacturer Part #M611H-40
3.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
671404108373