This product requires certification to purchase.

2-1/2 in. Unplated Carbon Steel MPT x Hose Barb King Combination Nipple

FNW®

2-1/2 in. Unplated Carbon Steel MPT x Hose Barb King Combination Nipple

  • Fast #
  • Part #FNWKNUTL
  • Item #7338216
  • Manufacturer Part #FNWKNUTL
3.7 out of 5 Customer Rating
Brand image
FNW®

2-1/2 in. Unplated Carbon Steel MPT x Hose Barb King Combination Nipple

  • Fast #
  • Part #FNWKNUTL
  • Item #7338216
  • Manufacturer Part #FNWKNUTL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
5-11/20 in
Characteristics & Features
Fitting Type
Nipple
Material
Carbon Steel
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889327173