This product requires certification to purchase.

2-1/2 x 1-1/4 x 2-1/2 in. Copper Press Tee

FNW®

2-1/2 x 1-1/4 x 2-1/2 in. Copper Press Tee

  • Fast #
  • Part #FNW5V3476LHL
  • Item #9297701
  • Manufacturer Part #5V3476120712
5 out of 5 Customer Rating
Brand image
FNW®

2-1/2 x 1-1/4 x 2-1/2 in. Copper Press Tee

  • Fast #
  • Part #FNW5V3476LHL
  • Item #9297701
  • Manufacturer Part #5V3476120712
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 4 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
ASME:
ASME B16.51
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/4 in x 2-1/2 in
Fitting Type:
Tee, Reducing
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
2.27 lb