3/8 x 2-1/2 in. Zinc Hex Head Cap Screw Grade 2 (Pack of 25)
3/8 x 2-1/2 in. Zinc Hex Head Cap Screw Grade 2 (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 675-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
- Made in China
- Dimensions to ASME B1.1;ASME B18.2.1
- Zinc coated for rust protection
- Conforms to ASTM F-1941;ASTM F-1941M
Specifications
- ASME:
- ASME B1.1, ASME B18.2.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter:
- 3/8 in
- Grade:
- 2
- Length:
- 2-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 25
- Screw Head:
- Hex Head
- Strength Rating:
- 57000
- Thread Handing:
- Right
- UPC:
- 781889331477