2-Hole Open Corner 45 Degree Angle Fitting in Green
2-Hole Open Corner 45 Degree Angle Fitting in Green
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 3125-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-hole open corner 45 degree angle
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- UPC:
- 781889169209