FNW®
2 in. Red Rubber 1/16 Full Face 150# Gasket
Part #FNWR1FFG116K | Item #2463967 | Manufacturer Part #700805
Inside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 50,
- Pallet: 32550
How to get it:
Product Details
- Red rubber gaskets are manufactured from styrene-butadiene (SBR)
- This synthetic material was developed as an alternative to natural rubbers
- The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
- It offers little resistance to ozone and to the majority of hydrocarbons
- Color red
- Finish smooth
- Pressure class 150
Documents
Specifications
ASME Specifications: ASME B16.21, ASME B16.5
Color Finish: Red
Color Finish Category: Reds
Fitting Type: Gasket
Flange Type: Full Face
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 2 in
Material: Rubber
Material Type: Styrene Butadiene
Maximum Pressure: 200 psig
Maximum Temperature: 170
Minimum Temperature: -20
Temperature Range: -20 to 170 Deg F
Tensile Strength: 400 psi
Thickness: 0.0625 in