This product requires certification to purchase.

2 in. Brass Threaded Blowout-proof Stem Extension

FNW®

2 in. Brass Threaded Blowout-proof Stem Extension

  • Fast #
  • Part #FNW420SEK
  • Item #2240185
  • Manufacturer Part #420SE
4.9 out of 5 Customer Rating
Brand image
FNW®

2 in. Brass Threaded Blowout-proof Stem Extension

  • Fast #
  • Part #FNW420SEK
  • Item #2240185
  • Manufacturer Part #420SE
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Brand Model Compatibility
420 Ball Valve
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
CSA Certified
Yes
FM Approved
Yes
MSS
MSS SP-110
NSF Certified
No
Product Type
Stem Extension Kit
UL Listed
Yes
UPC
781889099001