2 in. Electrogalvanized Universal Strut Clamp
2 in. Electrogalvanized Universal Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 3200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For rigid and thin wall tubing
- Carbon steel
- Zinc finish
Specifications
- ASTM:
- ASTM A-283, ASTM A-1011
- Coating:
- Electrogalvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 2 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889170465
- Work Load Limit:
- 800 lb