2 in. Lug Butterfly Valve Bolt Kit
2 in. Lug Butterfly Valve Bolt Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 60 KSI tensile strength
- 18% elongation
- 69 - 100 Rb hardness
Documents
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A307A Grade A
- Diameter:
- 3 in
- Grade:
- A;2
- Length:
- 2 in
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Strength Rating:
- 60
- UPC:
- 054374011025