This product requires certification to purchase.

2 in. Memory Stop for 420 and 421 Ball Valve

FNW®

2 in. Memory Stop for 420 and 421 Ball Valve

  • Fast #
  • Part #FNW420MSKK
  • Item #3289658
  • Manufacturer Part #FNW420MSKK
5 out of 5 Customer Rating
Brand image
FNW®

2 in. Memory Stop for 420 and 421 Ball Valve

  • Fast #
  • Part #FNW420MSKK
  • Item #3289658
  • Manufacturer Part #FNW420MSKK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 333 Case: 333 Pallet: 11655
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Valve Size
2 in
Characteristics & Features
Brand Model Compatibility
420 Ball Valve
Handle Type
Lever
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Port Opening
Full Port
Valve Stem
Blowout-Proof
Warranty & Product Information
MSS
MSS SP-110
NSF Certified
No
Product Type
Memory Stop
UL Listed
Yes
UPC
781889139387