This product requires certification to purchase.

2 in. Standard Handle for 420 and 421 Ball Valves

FNW®

2 in. Standard Handle for 420 and 421 Ball Valves

  • Fast #
  • Part #FNW420HKK
  • Item #1772974
  • Manufacturer Part #RI268
4.4 out of 5 Customer Rating
Brand image
FNW®

2 in. Standard Handle for 420 and 421 Ball Valves

  • Fast #
  • Part #FNW420HKK
  • Item #1772974
  • Manufacturer Part #RI268
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Brand Model Compatibility:
Figure 420
CSA Certified:
Yes
FM Approved:
Yes
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Lever
Length:
6-3/10 in
MSS:
MSS SP-110
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
781889096574
Valve Operator:
Lever Handle
Valve Size:
2 in