2 in. Valve Repair Kit for 220AC-221AC
2 in. Valve Repair Kit for 220AC-221AC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8716-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2000 PSI CWP* non-shock
- Threaded NPT ends
- Full port
Specifications
- Brand Model Compatibility:
- 220A Ball Valve
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- UPC:
- 781889257555
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in