This product requires certification to purchase.

22 x 13 in. Adapter Sleeve

FNW®

22 x 13 in. Adapter Sleeve

  • Fast #
  • Part #FNWASHP22X13
  • Item #9052921
  • Manufacturer Part #FNWASHP22X13
4.5 out of 5 Customer Rating
Brand image
FNW®

22 x 13 in. Adapter Sleeve

  • Fast #
  • Part #FNWASHP22X13
  • Item #9052921
  • Manufacturer Part #FNWASHP22X13
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
13 in
Length:
22 in
Product Type:
Adapter Sleeve
Valve Size:
22 in x 13 in