24 in. 150# Non-Asbestos 1/16 in. Full Face Gasket
Figure NA 24 in. 150# Non-Asbestos 1/16 in. Full Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1305-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured from compressed non-asbestos sheet gasket material
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Color finish green
- Pressure class 150
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- Collection:
- Figure NA
- Diameter - Inside 1:
- 24 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Aramid Fiber
- Material Type:
- Neoprene
- Maximum Temperature:
- 750
- NSF Certified:
- No
- Pressure - Maximum:
- 1595 psi
- Thickness:
- 0.0625 in
- UL Listed:
- No
- UPC:
- 543748601424