24 x 29-1/2 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat
Figure 2020 24 x 29-1/2 in. 150 psi Stainless Steel Knife Gate Valve with RTFE Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Application:
- Residential
- Brand Model Compatibility:
- 2020
- Collection:
- Figure 2020
- MSS:
- MSS SP-81
- Product Type:
- Blade
- Valve Size:
- 24 in