3/2 Solenoid Valve 24V DC
3/2 Solenoid Valve 24V DC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact Design
- Inline construction
- Direct Acting
- Explosion-Proof Coil - CSA / FM
- 3/2 Normally Closed
Documents
Specifications
- FM Approved:
- Yes
- Manual Override:
- No
- Media:
- Air
- Mount Type:
- Inline
- Pressure - High:
- 150
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FNW3214XLCM2D
- UPC:
- 199242063680
- Valve Body Material:
- Aluminum
- Valve Size:
- 1/4 in
- Valve Type:
- Direct Acting 3/2 NC
- Volts:
- 24VDC
- Watts:
- 9.5 W