This product requires certification to purchase.

3/2 SS Solenoid Valve 24V DC

FNW®

3/2 SS Solenoid Valve 24V DC

  • Fast #
  • Part #FNW3214WLCSS2D
  • Item #12052379
  • Manufacturer Part #K03-017-DBS-X
5 out of 5 Customer Rating
Brand image
FNW®

3/2 SS Solenoid Valve 24V DC

  • Fast #
  • Part #FNW3214WLCSS2D
  • Item #12052379
  • Manufacturer Part #K03-017-DBS-X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact Design
  • Inline construction
  • Direct Acting
  • Weather-Proof Coil
  • Stainless Steel Body
  • 3/2 Normally Closed
  • Requires Certification

Documents


Specifications

Manual Override:
No
Media:
Air
Mount Type:
Inline
Pressure - High:
150
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
FNW3214WLCMSS2D
UPC:
199242063666
Valve Body Material:
303 Stainless Steel
Valve Size:
1/4 in
Valve Type:
Direct Acting 3/2 NC
Volts:
24VDC
Watts:
9.5 W