This product requires certification to purchase.

3/4 - 1 in. Blank Sleeve Handle Bar

FNW®

3/4 - 1 in. Blank Sleeve Handle Bar

  • Fast #
  • Part #FNW410ABRYLWHFG
  • Item #4398302
  • Manufacturer Part #FNW410ABRYLWHFG
5 out of 5 Customer Rating
Brand image
FNW®

3/4 - 1 in. Blank Sleeve Handle Bar

  • Fast #
  • Part #FNW410ABRYLWHFG
  • Item #4398302
  • Manufacturer Part #FNW410ABRYLWHFG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 360 Pallet: 10914
Discontinued

Product Details

Product Details

  • Replacement handle
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI 842, ANSI Class 125
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-124, ASTM B-584, ASTM B-16
Brand Model Compatibility:
Figure 410A
CSA Certified:
CSA 9.1
FM Approved:
Yes
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Lever
Length:
4-1/3
MSS:
MSS SP-110
NSF Certified:
No
Number of Handles:
Single Handle
UL Listed:
Yes
UPC:
781889239438
Valve Operator:
Lever Handle
Valve Size:
3/4 in - 1 in