This product requires certification to purchase.

3/4 - 1 in. Tee Handle for FNW 415 Brass Body Ball Valve

FNW®

3/4 - 1 in. Tee Handle for FNW 415 Brass Body Ball Valve

  • Fast #
  • Part #FNW420THKFG
  • Item #1772934
  • Manufacturer Part #RI1501
4 out of 5 Customer Rating
Brand image
FNW®

3/4 - 1 in. Tee Handle for FNW 415 Brass Body Ball Valve

  • Fast #
  • Part #FNW420THKFG
  • Item #1772934
  • Manufacturer Part #RI1501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15, ANSI 842, ANSI 125
ASME:
ASME B16.33, ASME B16.44
Brand Model Compatibility:
Figure 420
CSA Certified:
CSA 9.1
FM Approved:
Yes
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Tee
Length:
4-19/25 in
MSS:
MSS SP-110
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas
UL Listed:
Yes
UPC:
781889098646
Valve Operator:
T-Handle
Valve Size:
3/4 in - 1 in