This product requires certification to purchase.

3/4 in. Brass Full Port MIPT x Hose Ball Valve

This product has been replaced by

FNW® Brass Full Port MIPT x Hose Ball Valve
FNW® 3/4 in. Brass Full Port MIP x GHT Ball Valve
Manufacturer Part #428AFF
FNW®

3/4 in. Brass Full Port MIPT x Hose Ball Valve

  • Fast #
  • Part #FNW428FF
  • Item #2435961
  • Manufacturer Part #FNW428FF
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Brass Full Port MIPT x Hose Ball Valve
FNW® 3/4 in. Brass Full Port MIP x GHT Ball Valve
Manufacturer Part #428AFF
FNW®

3/4 in. Brass Full Port MIPT x Hose Ball Valve

  • Fast #
  • Part #FNW428FF
  • Item #2435961
  • Manufacturer Part #FNW428FF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass 2 piece with lever valve operator
  • Full port
  • Valve seat material: PTFE
  • 3/4" hose connection
  • 600 WOG
  • Blow-out proof stem
  • Adjustable packing
  • Includes cap, cap gasket and chain
  • Requires Certification

Specifications

End Connection 1:
MIPT
End Connection 2:
GHT
End Connections:
MIPT x GHT
FM Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Pressure - High:
600
UL Listed:
No
UPC:
781889110812
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve