3/4 in. Replacement Gasket Only for 509 Series Y-Strainers
3/4 in. Replacement Gasket Only for 509 Series Y-Strainers
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Brand Model Compatibility:
- 509 Series Y-Strainers
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Material:
- Non-Asbestos
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889325803