This product requires certification to purchase.

3/4 in. RTFE Valve Repair Kit

FNW®

3/4 in. RTFE Valve Repair Kit

  • Fast #
  • Part #FNW310AMRKF
  • Item #4131856
  • Manufacturer Part #FNW310AMRKF
4.5 out of 5 Customer Rating
Brand image
FNW®

3/4 in. RTFE Valve Repair Kit

  • Fast #
  • Part #FNW310AMRKF
  • Item #4131856
  • Manufacturer Part #FNW310AMRKF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32174
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1000 PSI CWP non-shock
  • 150 PSI WSP
  • Full Port
  • Requires Certification
Dimensions & Measurements
Valve Size
3/4 in
Characteristics & Features
Brand Model Compatibility
310AM Ball Valve
Material
Plastic
Material Type
RTFE
Valve Body Material
Stainless Steel
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Warranty & Product Information
ASME
ASME B1.20.1
FM Approved
No
ISO
ISO 5211
MSS
MSS SP-110
NSF Certified
No
Product Type
Valve Repair Kit
UL Listed
No
UPC
781889257845