3/4 in. Socket Weld 150# 304 Stainless Steel Coupling
3/4 in. Socket Weld 150# 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 115-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Cleanliness is maintained in the product being transported
- Prevention of contamination of that product from small particles or rust and scale
- Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
Documents
Specifications
- ASTM:
- ASTM A-351
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671404106539