This product requires certification to purchase.

3/4 in. Stainless Steel Dust Cap

FNW®

3/4 in. Stainless Steel Dust Cap

  • Fast #
  • Part #FNWCGDCSSF
  • Item #7241583
  • Manufacturer Part #FNWCGDCSSF
3.7 out of 5 Customer Rating
Brand image
FNW®

3/4 in. Stainless Steel Dust Cap

  • Fast #
  • Part #FNWCGDCSSF
  • Item #7241583
  • Manufacturer Part #FNWCGDCSSF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • 304 stainless-steel arm
  • Stainless-steel pin/pull-ring
  • Steel plated safety-pin
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Coupler
End Connections:
Coupler
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dust Cap
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
No
UL Listed:
No
UPC:
781889319123