This product requires certification to purchase.

3/4 in. Stainless Steel Dust Plug

FNW®

3/4 in. Stainless Steel Dust Plug

  • Fast #
  • Part #FNWCGDPSSF
  • Item #7241624
  • Manufacturer Part #FNWCGDPSSF
5 out of 5 Customer Rating
Brand image
FNW®

3/4 in. Stainless Steel Dust Plug

  • Fast #
  • Part #FNWCGDPSSF
  • Item #7241624
  • Manufacturer Part #FNWCGDPSSF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Adapter
End Connections
Adapter
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Dust Plug
Material
Stainless Steel
Material Type
316, CF8M
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889319413