This product requires certification to purchase.

3/4 in. Stainless Steel Socket Weld 1000# Ball Valve

This product has been replaced by

FNW® 1 in. 3-Piece Full Port 1000 PSI CWP Stainless Steel Ball Valve with Socket Ends
FNW® 3/4 in. Stainless Steel 3-Piece Full Port Socket Weld 1000# Ball Valve
Manufacturer Part #FNW310ASWF
FNW®

3/4 in. Stainless Steel Socket Weld 1000# Ball Valve

  • Fast #
  • Part #FNW310SWF
  • Item #506047
  • Manufacturer Part #310-SW
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 1 in. 3-Piece Full Port 1000 PSI CWP Stainless Steel Ball Valve with Socket Ends
FNW® 3/4 in. Stainless Steel 3-Piece Full Port Socket Weld 1000# Ball Valve
Manufacturer Part #FNW310ASWF
FNW®

3/4 in. Stainless Steel Socket Weld 1000# Ball Valve

  • Fast #
  • Part #FNW310SWF
  • Item #506047
  • Manufacturer Part #310-SW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 660
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Saturated steam 150 psi
  • Adjustable packing
  • Investment cast body
  • Vented ball
  • Manufactured silicone-free
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Stainless Steel
Length:
3-3/20 in
MSS:
MSS SP-110
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water
UPC:
781889088708
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve