3/4 in. Sweat Water Hammer Arrestor
3/4 in. Sweat Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Maximum Spike Pressure: 350 PSI
- Temperature: 33°F to 180°F (0.6°C to 82°C)
- Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASSE Standards:
- ASSE 1010-2004
- Application:
- Commercial
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov