This product requires certification to purchase.

3/4 in. Valve Repair Kit Plastic

FNW®

3/4 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW600BRKTFMF
  • Item #7209540
  • Manufacturer Part #FNW600BRKTFMF
3.4 out of 5 Customer Rating
Brand image
FNW®

3/4 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW600BRKTFMF
  • Item #7209540
  • Manufacturer Part #FNW600BRKTFMF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
4-31/50 in
Valve Size
3/4 in
Characteristics & Features
Brand Model Compatibility
600B, 601B
Material
Plastic, Stainless Steel
Material Type
PTFE
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Warranty & Product Information
ANSI
ANSI B16.5
ASME
ASME B16.34, ASME B16.5
FM Approved
No
ISO
ISO 5211
NSF Certified
No
Product Type
Valve Repair Kit
UL Listed
No
UPC
781889315774